This item is Discontinued.

Skil-Care Skil-Care 503420 Super Soft Heel Protector with Anti-Rotation Wedge - Universal 503420

Skil-Care 503420 Super Soft Heel Protector with Anti-Rotation Wedge - Universal (Discontinued)

  • Mfr # 503420
  • Zoro # G204157910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
503420
Zoro #
G204157910
UPC #
671509259802
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This is an off-loading, zero heel pressure foot boot that has an open heel design. The super soft poly-fill and a soft cozy cloth inner surface help maintain pressure redistribution and minimal friction which supports prevention and treatment of heel pressure sores. The outer cover is a stretch wipe clean fabric. The extended height prevents sheets and blankets from contacting the toes and the reinforced construction assists in aiding in plantar flexion (foot drop control).This model also includes a foam bi-lateral anti-rotation gripper that aids in maintaining proper orientation of the leg. Easy to apply with adjustable straps for custom fit. Reusable and can be laundered. Dvt compatible.

Features
  • Heel protection
  • Super soft heel protector
Specifications
  • Size: Universal
  • Dimension: 21" H x 16" W x 18" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.