Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skil-Care 706020 Lateral Body Support with Elevated Arm - Right

  • Mfr # 706020

  • Zoro # G204089273


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706020
Zoro #
G204089273
UPC #
671509137001
Country of Origin
China

Description

Skil-Care has been developing and designing products for nursing homes, hospitals, rehabilitation facilities, and homecare settings. Our ultimate goal is to enhance resident care and in addition, to assist healthcare facilities in reducing the occurrence of skin breakdown in the bed or wheelchair.

This elevated lateral leaning chair support with a foam covered plastic insert and an outer wipe clean stretch cover. Can be used on the right side only. Vertical support stabilizes torso. Foam-cushioned armrest trough supports arm. Low-shear ii wipe-clean outer cover reduces skin damaging friction. Rigid insert maintains strong support.

Features
  • Controls lateral leaning by
  • Foam cushioned for comfort
  • May be used on left or right side
  • Covered in durable wipe-clean nylon
  • Lateral support
  • Lateral body support
Specifications
  • Side: Right Arm
  • Dimension: 8" H x 18" W x 18" L
  • Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.