This item is Discontinued.

Skil Circular Saw.120V, 15.0A, Twist Lock Plug SPT77WML-72

Circular Saw.120V, 15.0A, Twist Lock Plug (Discontinued)

  • Mfr # SPT77WML-72
  • Zoro # G9746694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPT77WML-72
Zoro #
G9746694
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
1 15/16 in
Arbor Size
Diamond
Max. Cutting Depth @ 45 Deg.
2 3/8 in
Cord Length
8 ft
Tool Length
19 1/2 in
Depth of Cut @ 90 Deg.
2-3/8"
Depth of Cut @ 45 Deg.
1-15/16"
Adjustable Cutting Depth
Yes

Details

Power Source
Corded
Blade Side
Left
Drive Type
Worm Drive
Bevel Angle Range
0 Degrees to 53 Degrees Left
Voltage
125V AC
Current
15 A
Amps
15.0
Corded/Cordless
Corded
No Load RPM
5300
Item
Circular Saw
Tool Weight
11.5 lb
Corded/Banded
Corded
Brake Type
None
Features
Anti-Snag Lower Guard, Cut-Ready Depth System, Dual Field(TM) Motor, Integrated Saw Hook, Lighter Magnesium Construction, Locking Plug, Twist Lock L5-20P
Shoe Material
Magnesium
Bevel Stops
45 Degrees
Handle Type
Worm Drive Style
Number of Conductors
3
Includes
24T Diablo(R) Carbide Blade, Multi-Function Blade Wrench
Bevel Capacity
53 Degrees
Standards
CSA Certified, UL Listed
Max. Blade Speed
5,300 RPM
Arbor Shape
Diamond

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 7 1/4 in, Max. Blade Speed 5,300 RPM, Arbor Size Diamond, Arbor Shape Diamond, Blade Side Left, Shoe Material Magnesium, Drive Type Worm Drive, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 1 15/16 in, Max. Cutting Depth @ 45 Deg. 2 3/8 in, Tool Length 19 1/2 in, Tool Weight 11.5 lb, Current 15 A, Voltage 125V AC, Cord Length 8 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.