Zoro Homepage

Corded Flooring Saw 4 3/8 in Blade Dia.

  • Mfr # 3601-02

  • Zoro # G4927711


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
4 3/8 in
Length
27 in
Voltage
120 V AC
Bevel Angle Range
0 Degrees to 45 Degrees
Arbor Hole
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3601-02
Zoro #
G4927711
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
4 3/8 in
Length
27 in
Height
11 in
Depth of Cut
3/4"
Width
17 3/4 in
Cord Length
6 ft
Overall Height
11 in
Overall Width
17 3/4 in
Arbor Size
3/4 in
Max. Cutting Depth
3/4 in
Overall Length
27 in
Cutting Depth - Maximum
3/4 in
Blade Diameter
4 3/8 in

Description

Flooring Saw, Power Source Corded, Primary Saw Application General Purpose, Tool Style Benchtop/Stand, Blade Dia. 4 3/8 in, Max. Blade Speed 11,000 RPM, Horsepower 1, Current 7 A, Arbor Size 3/4 in, Arbor Shape Round, Cutting Type Dry, Max. Cutting Depth 3/4 in, Bevel Angle Range 0 Degrees to 45 Degrees , Miter Angle Range 0 Degrees , 22.5 Degrees , 45 Degrees , Stand Included No, Variable Speed No, Overall Height 11 in, Overall Length 27 in, Overall Width 17 3/4 in, Tool Weight 25 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.