Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Skil Dado Insert, 13-13/16in.Lx4-7/64inW, Plstc SPTA70WT-DD

Dado Insert, 13-13/16in.Lx4-7/64inW, Plstc (Discontinued)

  • Mfr # SPTA70WT-DD
  • Zoro # G3781900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPTA70WT-DD
Zoro #
G3781900
UPC #
-
Country of Origin
China

Dimensions

Height
3/8 in
Width
4 1/8 in
Length
13.75 in
Thickness
7/16 in

Details

Item
Table Saw Dado Insert
For Use With
SKILSAW Mfr No. SPT70WT
Features
Allows for Use of Stacked Dado Cutters
Material
Plastic
Includes
Dado Insert, Dado Washer
Requires
48KR87, 48KR94
Accessory Type
Table Saw Dado Insert

Description

Table Saw Dado Insert, For Use With SKILSAW Mfr No. SPT70WT, Requires 48KR87, 48KR94, Length 13.75 in, Width 4 1/8 in, Height 3/8 in, Thickness 7/16 in, Material Plastic, Features Allows for Use of Stacked Dado Cutters, Includes Dado Insert, Dado Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.