2 m LC Male to ST Male OM1 Duplex LSZH Multi-Mode Fiber Patch Cable, Orange

  • Mfr # SK828235

  • Zoro # G115812632


product price:  $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK828235
Zoro #
G115812632
UPC #
753153357858
Country of Origin
China

Description

Buy various types of Laptop accessories for your equipment and installation at affordable prices and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications. This product has high quality construction durability and reliability which meet technical requirements completely with affordable prices and value for money. This is a 2m multi-mode fiber MMF duplex ST/LC OM1 orange patch cable. This high quality MMF 62.5/125 patch cable is specifically designed for ethernet multimedia or communication applications and is intended for use with 1Gb applications. This patch cable is suited for LANs or SANs and is recommended for connection between fiber patch panels hubs switches media converters and routers etc. The low smoke zero halogen LSZH jacket protects from toxic and corrosive gases in badly ventilated spaces and other areas where it is most crucial. It also provides the fire protection needed to run within walls and air plenums eliminating the need for conduits. The injection molding process provides each connection greater durability in resisting pulls strains and impacts from cabling installs. They provide higher speeds and increased bandwidth compared to conventional twisted-pair copper cable. Each cable is 100% optically tested for insertion loss before you take ownership. Our patch cables are 100% compliant for all of your networking needs. Specifications - Color: Orange - Application: Patch - Cable Mode: Duplex - Compatible OEM: Industry Standard - Connector: LC Male to ST Male - Core/Cladding: 62.5/125μm - Fiber Termination: UPC - Ultra Physical Contact - Fiber Type: MMF - Jacket Type: LSZH - Length: 6.6 ft. - Length: 2 m - Media: Fiber - Standard: OM1 - Strand Count: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.