This item is Discontinued.

Skilledpower 8 x 9.5 in. Norwich Terrier Mouse Pad; Hot Pad or Trivet SK235696

8 x 9.5 in. Norwich Terrier Mouse Pad; Hot Pad or Trivet (Discontinued)

  • Mfr # SK235696
  • Zoro # G703911884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK235696
Zoro #
G703911884
UPC #
652513544313
Country of Origin
China

Description

Features
  • Long lasting polyester surface provides optimal tracking. Sure-grip rubber back.
  • Permanently dyed designs.
  • It can be used as a Mouse Pad, Hot Pad, or Trivet
  • Design - Norwich Terrier
  • Dimension - 8 x 0.25 x 9.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.