Zoro Homepage

Network Cable Fiber Optic Duplex Patch - Yellow

  • Mfr # SK689691

  • Zoro # G815812604


product price: $28.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK689691
Zoro #
G815812604
UPC #
723902084434
Country of Origin
China

Description

This patch cable is suited for LAN's or SAN's and is recommended for connection between fiber patch panels hubs switches media converters and routers etc. The low-smoke Zero-Halogen jacket protects from toxic and corrosive gases in badly ventilated spaces and other areas where it is most crucial. It also provides the fire protection needed to run within walls and air plenums eliminating the need for conduit. The injection molding process provides each connection greater durability in resisting pulls strains and impacts from cabling installs. Our Patch Cables are 100% compliant for all of your networking needs. They provide higher speeds and increased bandwidth compared to conventional twisted-pair copper cable. Specification -Cable Type - Fiber Optic. -Cable Characteristic - Patch Cable. -Fiber Optic Mode - Single-mode. -Core/Cladding Diameter - 9/125 μm. -Cable Length - 3.28 ft. -Connector on First End - 2 x ST Male Network. -Connector on Second End - 2 x LC Male Network. -Device Supported - Network Device Patch Panel Media Converter Router Hub Switch. -Color - Yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.