This item is Discontinued.

Skilledpower Religious Blessed Virgin Mother Mary Mouse Pad; Hot Pad or Trivet SK895168

Religious Blessed Virgin Mother Mary Mouse Pad; Hot Pad or Trivet (Discontinued)

  • Mfr # SK895168
  • Zoro # G503911770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK895168
Zoro #
G503911770
UPC #
727272283732
Country of Origin
China

Description

Features
  • Religious Blessed Virgin Mother Mary Mouse Pad
  • Long lasting polyester surface provides optimal tracking
  • Sure-grip rubber back
  • Permanently dyed designs
  • Heat Resistant up to 400 degrees
  • Let something from the oven rest on the stove before placing
  • It on the mouse pad as it will scorch the fabric on the top of the pad
  • Use as a large coaster for multiple drinks or a pitcher
Specifications
  • Dimension: 7.75" H x 0.25" W x 9.25" L
  • Weight: 0.37 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.