Disposable Gloves, 6 mil Palm, Latex, M, 100 PK, Black

  • Mfr # BLK90010

  • Zoro # G815547049


product price:  $10.55
/pk 100, $0.11/ea
Sold in multiples of 10 for $105.50

Key Features

Color
Black
Material
Latex
Palm Thickness
6 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK90010
Zoro #
G815547049
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Black
Material
Latex

Description

6 Mil Black Latex Exam Powder-Free Gloves, Size M


  • These gloves are polymer-coated and textured for a secure grip, with a thickness of approximately 6 mil, ensuring durability and reliability during use.
  • These gloves are powder free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.