Disposable Gloves, 6 mil Palm, Latex Polymer, Powder-Free, S, 100 PK, White

  • Mfr # 90005

  • Zoro # G815547032


product price:  $9.25
/pk 100, $0.09/ea
Sold in multiples of 10 for $92.50

Key Features

Material
Latex Polymer
Palm Thickness
6 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90005
Zoro #
G815547032
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Material
Latex Polymer
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex

Description

6 Mil White Latex Polymer Exam Powder-Free Gloves, Size S


  • Gloves are textured and have a thickness of approximately 6 mil, providing a secure grip and durability.
  • These gloves are powder free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.