Disposable Gloves, 6 mil Palm, Latex Polymer, Powder-Free, XL, 90 PK, White

  • Mfr # 90020

  • Zoro # G515547073


product price:  $9.25
/pk 90, $0.10/ea
Sold in multiples of 10 for $92.50

Key Features

Color
White
Material
Latex Polymer
Palm Thickness
6 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90020
Zoro #
G515547073
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
White
Material
Latex Polymer
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free

Description

6 Mil White Latex Polymer Exam Powder-Free Gloves, Size XL


  • Gloves are textured and have a thickness of approximately 6 mil, providing a secure grip and durability.
  • These gloves are powder free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.