Open Head Transport Drum, Polyethylene, 55 gal., Unlined, Black (Discontinued)
- Mfr # POLY55OHBK
- Zoro # G5549591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POLY55OHBK
Zoro #
G5549591
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
22-3/4"
Inside Dia.
22-1/2"
Overall Height
36"
Details
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
55 gal.
Lined/Unlined
Unlined
Drum Color
Black
UN Rating Solid
1H2/Y250/S
Drum Lid Closure
Lever Lock Ring
For Use With
Packing Group II and III of Hazardous Materials
Drum Lid Color
White
Item
Transport Drum
Drum Cover Color
White
Packing Group
II and III of Hazardous Materials
Volume Capacity
55 gal.
Features
plain cover
Description
Transport Drum, Drum Head Type Open Head, Overall Height 36 in, Volume Capacity 55 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.