Cassette Wireless On-Ear Headphones
- Mfr # S5CSW-M448
- Zoro # G115958507
product price:Â
$
34.65
/ea
Key Features
Features
Foldable, Collapsible, Durable, Comfortable
Maximum Frequency
20 kHz
Sound Mode
Stereo
Integrated Microphone
Yes
Impedance
30 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S5CSW-M448
- Zoro #
- G115958507
- UPC #
- 878615099401
- Country of Origin
- China
Dimensions
- Driver Size
- 1.57"
Details
- Item
- Headset
- Features
- Foldable, Collapsible, Durable, Comfortable
- Maximum Frequency
- 20 kHz
- Sound Mode
- Stereo
- Integrated Microphone
- Yes
- Impedance
- 30 Ohm
- Earpiece Design
- Over-the-head
- Host Interface
- AUX
- Connectivity Technology
- Wired/Wireless
- Sound Pressure Level
- 126 dB
- Wireless Technology
- Bluetooth
- Minimum Frequency Response
- 20 Hz
- Earpiece Type
- Binaural
Description
Skullcandy - Cassette Wireless On Ear Headphones - Black
- Up to 22 hours of battery and rapid charge
- Collapsible design and durable metal headband
- Plush on ear cushions
- Microphone, call, track and volume control
- Utilize an easy pairing system
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.