Shop SKULLCANDY INC.
See all product information
Create Account
Earbuds, Wireless, Black
- Mfr # S2DCWR740
- Zoro # G222919736
product price:Â
$
52.85
/ea
Key Features
Color
Black
Features
Built-in Tile finding technology, IPX4, Rapid Charge 10 minutes for 2 hours Play Time, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case
Noise Cancelling
Yes
Connectivity
Wireless
Resistance Properties
Noise Resistant, Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2DCWR740
- Zoro #
- G222919736
- UPC #
- 810045688435
- Country of Origin
- China
- Color
- Black
- Item
- Earbuds
- Features
- Built-in Tile finding technology, IPX4, Rapid Charge 10 minutes for 2 hours Play Time, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case
- Noise Cancelling
- Yes
- Connectivity
- Wireless
- Resistance Properties
- Noise Resistant, Water Resistant
- Product Type
- Earphones
- Ear Type
- In-Ear
- Compatible Manufacturer Model Number
- S2DCW-R740
- Microphone
- Yes
- Compatible with Manufacturer Model Number
- S2DCW-R740
- For Manufacturer Part Number
- S2DCW-R740
- Compatible with Mfr. Model Number
- S2DCW-R740
- Compatible Manufacturer Part Number
- S2DCW-R740
- Wire Color
- Black
Dimensions
- Fits Chest Size
- Built-in Tile finding technology, IPX4, Rapid Charge 10 minutes for 2 hours Play Time, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case
Description
Earbuds, Microphone Yes, Color Black, Noise Cancelling Yes, Features Built-in Tile finding technology, IPX4, Rapid Charge 10 minutes for 2 hours Play Time, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case, Product Type Earphones, Connectivity Wireless, Ear Type In-Ear, Standards Not Applicable, Compatible Manufacturer Model Number S2DCW-R740, Volume Control Not Applicable, Cord Length Not Applicable, Connector Type Not Applicable, Resistance Properties Noise Resistant, Water Resistant
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.