Shop SKULLCANDY INC.
See all product information
Create Account
Earbuds, Wireless, Black
- Mfr # S2TAWT977
- Zoro # G622935688
product price:Â
$
46.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Features
IPX4, Rapid Charge: 10 min = 2 hrs, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case
Microphone
Yes
Noise Cancelling
Yes
Compatible Manufacturer Model Number
S2TAW-T977
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2TAWT977
- Zoro #
- G622935688
- UPC #
- 810145322925
- Country of Origin
- Viet Nam
- Color
- Black
- Item
- Earbuds
- Features
- IPX4, Rapid Charge: 10 min = 2 hrs, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case
- Microphone
- Yes
- Noise Cancelling
- Yes
- Compatible Manufacturer Model Number
- S2TAW-T977
- Ear Type
- In-Ear
- Resistance Properties
- Noise Resistant, Water Resistant
- Product Type
- Earphones
- Connectivity
- Wireless
- Compatible with Manufacturer Model Number
- S2TAW-T977
- For Manufacturer Part Number
- S2TAW-T977
- Compatible with Mfr. Model Number
- S2TAW-T977
- Compatible Manufacturer Part Number
- S2TAW-T977
- Wire Color
- Black
Dimensions
- Fits Chest Size
- IPX4, Rapid Charge: 10 min = 2 hrs, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case
Description
Earbuds, Microphone Yes, Color Black, Noise Cancelling Yes, Features IPX4, Rapid Charge: 10 min = 2 hrs, Up to 20 hrs of Battery Life 8 hrs Buds and 12 hrs Case, Product Type Earphones, Connectivity Wireless, Ear Type In-Ear, Standards Not Applicable, Compatible Manufacturer Model Number S2TAW-T977, Volume Control Not Applicable, Cord Length Not Applicable, Connector Type Not Applicable, Resistance Properties Noise Resistant, Water Resistant, Includes Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.