Skullerz By Ergodyne

Polarized Safety Glasses, Copper Scratch-Resistant


product price: $38.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Copper
  • Frame Color Black
  • Lens Coating Scratch-Resistant
  • Frame Material Rubber
  • Polarized Lens Yes
See all product information

Product Information

Dimensions

Size Frame Width-145mm
Length 5.9"

Details

Item Polarized Safety Glasses
Lens Color Copper
Frame Color Black
Lens Coating Scratch-Resistant
Frame Material Rubber
Polarized Lens Yes
Gender Unisex
Series Thor
UV Protection Blocks 99.9% of UVA/UVB/UVC
Standards ANSI Z87.1+; CSA Z94.3; MIL-PRF 32432
Features Lens Blocks 99.9% of Harmful UV; Full-Frame Design with Coinjection Rubber Temples; Patented Design
Weight 1.12 oz

Description

Polarized Safety Glasses, Black/Copper Lens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.