Skullerz By Ergodyne

Safety Glasses, Mirror Polarized


original price: $18.79
5% off
new price: $17.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Mirror
  • Frame Color Black
  • Lens Coating Polarized
  • Lens Material Polycarbonate
  • Frame Material Nylon
See all product information

Product Information

Dimensions

Eyewear Size Universal
Size Universal

Details

Item Safety Glasses
Lens Color Mirror
Frame Color Black
Lens Coating Polarized
Lens Material Polycarbonate
Frame Material Nylon
Polarized Lens Yes
Gender Unisex
Foam Lined No
Series Odin
UV Protection 99.9%
Standards ANSI Z87.1+ 2015, CSA Z94.3, MIL-PRF 32432
X-Ray Detectable No
Metal Detectable No
Photochromatic Lens No
Arm Color Gray
Arm Tip Type Coinjection Rubber
Frame Type Full-Frame
Frame Style Traditional

Description

Safety Glasses, Series Odin, Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Gray, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.