
22ft Conference Table With Power Unit | 22 Person Modular Boat Meeting Table | Harmony Series
Mfr # HAR-BOT-48X264-T.BK-U779-NA
Zoro # G122871684
product price:Â $6,589.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
48 in
Tabletop Color
Fog Gray
Finish
Matte Black
Tabletop Material
Engineered Wood
Shape
Boat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HAR-BOT-48X264-T.BK-U779-NA
Zoro #
G122871684
UPC #
076712729294
Country of Origin
United States
Dimensions
Width
48 in
Length
264 in
Details
Tabletop Color
Fog Gray
Finish
Matte Black
Tabletop Material
Engineered Wood
Shape
Boat
Add Electrical Module
No
Tabletop Color Family
Grey
Description
Skutchi Designs Inc. literally brings people to the table with our Harmony Conference Series tables. These tables are built to impress with a variety of sizes, shapes, and laminates to make them as utile as they are stylish. Bring a new level of flair and quality to your staff or board meetings and showcase the best your business has to offer to new and existing clients with this elegant conference table solution. The Harmony Conference Table Series offers this 22-person Boat shaped conference table. It measures approximately 22' in length, 4' in overall width, and the overall height is 29.5. It can comfortably seat up to 22 people depending on which chairs you pick. Modular construction allows to easily adjust the size of the table if the needs of your space change. Get rid of excess wires by adding a set of 5 electrical modules to your conference table. Featuring 2 power outlets,1 USB-A and 1 USB-C ports, and 2 RJ data ports, this electrical unit will help streamline your meeting room setup. Because our conference tables are commercial-grade and constructed from eco-friendly materials, they make them one of our top-selling products. We use the highest quality materials for our Harmony Conference Series tables. Sturdy steel frame and durable scratch-resistant wood-look top provides style and stability. This modern conference table is built to last and is sturdy enough to hold all of your items. Our Harmony Conference Series tables are easy to assemble. Clear assembly instructions are included in the package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.