SM-060001GQ Sky Med Self-Standing Cane in Green

  • Mfr # SM-060001GQ
  • Zoro # G204140301
product price: 
$
51.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SM-060001GQ
Zoro #
G204140301
UPC #
852899002302
Country of Origin
China

Description

Allow the cane to stand on its own!!! This Sky Med lightweight and sturdy Self-Standing Cane Tip comes installed on our standard offset walking cane, which is constructed of lightweight aluminum material and is height adjustable from 30"-39". The Sky Med Self-Standing Cane Tip allows the cane to stand by itself, and allows the user to navigate almost any terrain, including uneven surfaces, loose sand, and gravel. The compact design allows easy stair use, and enhanced stability means reduced fatigue and stress impact to the hand, wrist, and elbow! Purchase an extra color for your loved ones as a gift! Lightweight and sturdy rubber tip suitable for most 7/8"-diameter standard canes Compact design allows easy stair use Base features non-slip, enhanced traction design Stands on its own-no more retrieving fallen canes! Enhances user stability, and reduces fatigue associated with stress impact to hand, wrist, and elbow Walking Cane is included
  • Dimensions:
  • Height: 31
  • Width:7
  • Depth: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews