Zoro Homepage

Comercial Ceiling Fan, 8 ft Blade Dia, 4 Blades, Variable Speeds, 230V AC, Silver

  • Mfr # G420-0824-423-1

  • Zoro # G805293420


product price: $4,928.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
8 ft
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G420-0824-423-1
Zoro #
G805293420
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
8 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
2 in
Min. Mounting Height
12 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
230V AC
Includes
Airfoils, Fan Motor Assembly, Hardware, Manual Controller, Mounting Brackets, Safety Cable, Wires
Reversible
Yes
Phase
1
Housing Finish
Silver
Blade Material
Aluminum
Amps
5.2 A
Item
Comercial Ceiling Fan
RPM
132 RPM
Area Covered (Cooling) - Fans
1,256 sq ft
Fan Watts
598 W
Mount Type
Bracket
Fan Blade Color
Silver
Motor Insulation
Class F
Max. Ambient Temp.
104 Degrees F
Hz
50/60 Hz
Thermal Protection
Auto
Blade Finish
Anodized Aluminum
Standards
C-TICK, CAN/CSA, CE. UL
Speed Controllable - Fans
Yes
Area Covered (Destratification) - Fans
5,024 sq ft
Fan Mounting Location
Ceiling
Motor Design
Single-Phase
Environmental Applications
Commercial, Industrial
Motor Enclosure
Brushless DC
Light Kit
No Light
Series
G420
Bearing Type
Permanently Lubricated and Sealed
Motor HP
1 7/20 hp
Fan Housing Color
Silver
Sound Level
35 DBA @ 20 ft

Description

Comercial Ceiling Fan, 8 ft Blade Diameter, 230V AC Voltage, 598 W Fan Watts, Phase 1, Not Applicable, Motor HP 1 7/20 hp, 132 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Silver, Housing Finish Silver, Fan Blade Color Silver, Number of Blades 4, Sound Level 35 DBA @ 20 ft, Speed Controllable - Fans Yes, 5.2 A Amps, Bearing Type Permanently Lubricated and Sealed, 50/60 Hz Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.