Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVLS Ceiling Fan, 14 ft Blade Dia, 4 Blades, Variable Speeds, 115V AC

  • Mfr # STEP-1443-412-1

  • Zoro # G9208039


product price: $5,216.54
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Blades
4
Blade Diameter
14 ft
Number of Speeds
Variable
Voltage
115V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEP-1443-412-1
Zoro #
G9208039
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 ft
Down Rod Outside Dia.
2 1/2 in
Blade Dia.
14 ft.
Max. Mounting Height
40 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
115V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
Anodized Aluminum, Black Powder Coat
Air Flow
107,528 cfm
Amps
15.8 A
Item
HVLS Ceiling Fan
CFM @ 60 Hz
107,528
RPM @ 60 Hz
70
Hz
50/60 Hz
Fan Housing Material
Aluminum
Speed Controllable - Fans
Yes
Fan Voltage
115VAC
RPM @ 50 Hz
0.08
Max. Ambient Temp.
104 Degrees F
High CFM
107,528
Fan Item
Ceiling Fan
CFM @ 50 Hz
107,528
Housing Material - Fans
Aluminum
Amps @ 60 Hz
15.8
Housing Finish - Fans
Powder Coated
Fan Watts
1,817 W
Input Volts AC @ 60/50 Hz
115
Mount Type
Bracket
Full Load Amps
15.8
Bearings
Tapered
Standards
UL, CAN/CSA, C-TICK, CE
Area Covered (Cooling) - Fans
9,232 sq ft
Amps @ 50 Hz
15.8
Blade Material - Fans
Aluminum
Blade Finish
Anodized Aluminum
RPM
70 RPM
Area Covered (Destratification) - Fans
15,386 sq ft
Motor
Totally Enclosed Fan Cooled
Series
STEP
Light Kit
No Light

Description

Ceiling Fan, 14 ft Blade Diameter, 115V AC Voltage, 1,817 W Fan Watts, Phase Single, 107,528 cfm, Motor HP 1 hp, 91 RPM RPM, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Black, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 4, Sound Level 55 dBA, Speed Controllable - Fans Yes, 17.4 A Amps, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No, Reversible Yes, Mount Type Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.