HVLS Ceiling Fan, 16 ft Blade Dia, 6 Blades, Variable Speeds, 110 to 230V AC, Powder Coated

  • Mfr # GPROP-1649-623-1

  • Zoro # G4609724


product price:  $5,500.99
/ea
Additional $790.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
110 to 230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPROP-1649-623-1
Zoro #
G4609724
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Min. Mounting Height
12 ft
Max. Mounting Height
29 ft
Down Rod Outside Dia.
2 in

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
110 to 230V AC
Includes
Airfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Reversible
Yes
Phase
1
Housing Finish
Powder Coated
Blade Material
Aluminum
Amps
5.2 A
Item
HVLS Ceiling Fan
Mount Type
Bracket
Max. Ambient Temp.
104 Degrees F
Motor HP
1 7/20 hp
RPM
45 RPM
Hz
50/60 Hz
Thermal Protection
Auto
Fan Watts
598 W
Bearing Type
Ball
Fan Blade Color
Silver
Fan Housing Color
Gray
Motor Design
Brushless DC
Environmental Applications
Office and Desk
Area Covered (Destratification) - Fans
20,096 sq ft
Area Covered (Cooling) - Fans
5,026 sq ft
Light Kit
No Light
Standards
UL, CAN/CSA, C-TICK, CE
Blade Finish
Anodized Aluminum
Motor Insulation
Class F
Sound Level
35 dBA @ 20 ft
Speed Controllable - Fans
Yes
Fan Mounting Location
Ceiling, IBeam
Motor Enclosure
Brushless DC
Series
GPROP

Description

Ceiling Fan, 16 ft Blade Diameter, 110/230V AC Voltage, 598 W Fan Watts, Phase Single, Motor HP 1 7/20 hp, 45 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 12 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 4.3 A Amps, Bearing Type Ball, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.