Shop SKYBLADE

Mounted Fan, Silver, 72 in Dia

  • Mfr # GFORCE-0618-512-1
  • Zoro # G222385166

product price: 
$
7,765.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Non-Ventilated
Number of Speeds
Variable
Blade Diameter
72 in
Environmental Applications
Industrial
For Location
Airport Hangar, Amusement Park, Barn, Fitness Center, Garage, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Warehouse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GFORCE-0618-512-1
Zoro #
G222385166
UPC #
-
Country of Origin
United States
Motor Enclosure
Totally Enclosed Non-Ventilated
Number of Speeds
Variable
Environmental Applications
Industrial
For Location
Airport Hangar, Amusement Park, Barn, Fitness Center, Garage, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Warehouse
Sound Level
62 dBA
Wire Guard Finish
Powder Coated
Watts
785 W
Motor HP
1 7/20 hp
Voltage
100 to 125V AC
RPM
285 RPM
Item
Mounted Fan
Drive Type
Direct Drive
Guard Material
Steel
Thermal Protection
Auto
Includes
Airfoils, Electrical Wires, Fan Motor Assembly, Hardware, Manual Controller
Fan Blade Finish
Anodized
Airflow
35,773 cfm
NEMA Plug Configuration
5-15P
Motor Insulation
F
Standards
C-TICK, CAN/CSA, CE, UL
Bearing Type
Ball
Environment Rating
Damp
Color
Silver
Fan Power Source
Plug-In
Blade Material
Aluminum
Max. Ambient Temp.
50 Degrees C

Description

Mounted Fan, Non-Oscillating, Voltage 100 to 125V AC, Motor HP 1 7/20 hp, Fan Mounting Location Floor, Sound Level 62 dBA, Max. Ambient Temp. 50 Degrees C, Watts 785 W, Drive Type Direct Drive, Height 78 in, Width 82 in

Ratings & reviews