This item is Discontinued.

Skybound SkyBound HS1-55012 5.5 in. Premium Gold Trampoline Springs - Set of 12 HS1-55012

SkyBound HS1-55012 5.5 in. Premium Gold Trampoline Springs - Set of 12 (Discontinued)

  • Mfr # HS1-55012
  • Zoro # G203946935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1-55012
Zoro #
G203946935
UPC #
819453018117
Country of Origin
China

Description

This process adds 50% more durability, excellent protection against rust and corrosion, even more protection from the elements and last longer than our regular galvanized steel springs. With our springs having the most coils per inch and 3.0 plus wire gauge. These are the best springs on the market.

Features
  • Colored Zinc Galvinized Steel Spring
  • High Coil Density per inch
  • Rubber hook cap
  • Our Premium Trampoline Springs are made from a process that adds a colored zinc coating to our galvanized steel
  • Set of 12
Specifications
  • Spring Size: 5.5"
  • Spring Width: 23.7mm
  • Wire Gauge: 3.1mm
  • Coil Count: 30
  • Weight: 3.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.