Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston 6-Piece Seating Set with Sunbrella Cushions

  • Mfr # 24151-LGFRD-6PC/SU-737

  • Zoro # G315496472


product price: $5,466.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Rope
Pallet
Yes
Removable Cushions
Yes
Machine-Washable Cushion Cover
Yes
Includes
Armchairs; Sofa; Coffee Table; Side Table; Ottoman; Cushions; Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24151-LGFRD-6PC/SU-737
Zoro #
G315496472
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
(2) 38"W x 33"D x 26"H; 88"W x 33"D x 26"H; 47"W x 47"D x 9"H; 20"W x 20"D x 20"H; 47"W x 47"D x 15"H

Details

Material
Aluminum; Powder-Coated; Rope
Pallet
Yes
Removable Cushions
Yes
Machine-Washable Cushion Cover
Yes
Includes
Armchairs; Sofa; Coffee Table; Side Table; Ottoman; Cushions; Glass
Custion Fill
Foam
Number of Cushions Included
3
Toss Pillows Included
No
Chair Design
Armchair; Sofa
Cushions Included
Yes
Capacity
6
Finish
Grey Strap
Number of Items Included
6
Assembly Required
No
Fabric
Spectrum Graphite
Closure Method
Zipper
Attachment Type
No Direct Attachment

Description

Captivating pieces that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chairs feature a powder-coated aluminum frame and a light gray polystrand strap rope. Comfortable cushions are included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, this seating set combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Seating Set, where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric
  • Set Includes: (2) Armchairs + Cushions, (1) Sofa + Cushions, (1) Coffee Table + Glass, (1) Side Table + Glass, (1) Ottoman + Cushions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.