Boston Chaise Lounger with Sunbrella Cushion

  • Mfr # 24163-LGFRD-CUSH/SU-756

  • Zoro # G315496557


product price:  $1,589.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1
Material
Aluminum; Powder-Coated; Rope
Finish
Grey Strap
Includes
Chaise Lounger; Cushions
Chair Design
Chaise Lounger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24163-LGFRD-CUSH/SU-756
Zoro #
G315496557
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
28"W x 87"D x 11"H

Details

Capacity
1
Material
Aluminum; Powder-Coated; Rope
Finish
Grey Strap
Includes
Chaise Lounger; Cushions
Chair Design
Chaise Lounger
Removable Cushions
Yes
Number of Items Included
1
Toss Pillows Included
No
Fabric
Canvas Aruba
Assembly Required
No
Pallet
Yes
Closure Method
Zipper
Number of Cushions Included
1
Custion Fill
Foam
Cushions Included
Yes
Machine-Washable Cushion Cover
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The chaise lounger features a powder-coated aluminum frame and a light gray polystrand strap rope. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the chaise lounger combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Boston Outdoor Chaise Lounger where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.