Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calixto Daybed with Sunbrella Cushion

  • Mfr # 24210-NTH-CUSH/SU-735

  • Zoro # G115498096


product price: $3,049.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Twist
Capacity
2
Assembly Required
No
Closure Method
Zipper
Machine-Washable Cushion Cover
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24210-NTH-CUSH/SU-735
Zoro #
G115498096
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
63"W x 63"D x 26"H

Details

Material
Aluminum; Powder-Coated; Twist
Capacity
2
Assembly Required
No
Closure Method
Zipper
Machine-Washable Cushion Cover
Yes
Includes
Daybed; Cushions
Custion Fill
Foam
Fabric
Canvas Air Blue
Toss Pillows Included
Yes
Cushions Included
Yes
Pallet
Yes
Removable Cushions
Yes
Finish
Brown; Nigerian Twist Hyancin
Number of Items Included
1
Number of Cushions Included
1
Chair Design
Daybed
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The daybed features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Daybed where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.