Zoro Homepage

Calixto Sofa with Sunbrella Cushion

  • Mfr # 24213-NTH-CUSH/SU-762

  • Zoro # G015496109


product price: $2,369.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum; Powder-Coated; Twist
Capacity
3
Finish
Brown; Nigerian Twist Hyancin
Chair Design
Sofa
Overall Size
78"W x 38"D x 26"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24213-NTH-CUSH/SU-762
Zoro #
G015496109
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
78"W x 38"D x 26"H

Details

Material
Aluminum; Powder-Coated; Twist
Capacity
3
Finish
Brown; Nigerian Twist Hyancin
Chair Design
Sofa
Toss Pillows Included
No
Machine-Washable Cushion Cover
Yes
Number of Cushions Included
6
Pallet
Yes
Includes
Sofa; Cushions
Removable Cushions
Yes
Custion Fill
Foam
Number of Items Included
1
Cushions Included
Yes
Assembly Required
No
Closure Method
Zipper
Fabric
Spectrum Indigo
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. Its broad backrests lend an intimate and unparalleled charm. The sofa features a powder-coated aluminum frame and a Ecolene Nigerian Twist weaving. A comfortable cushion is included in 5453 Sunbrella Canvas or you can choose from other available Sunbrella options. Crafted for durability, the sofa combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Sofa where style, comfort, and durability converge.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.