Zoro Homepage

Calixto Square Teak Dining Table

  • Mfr # 24100-TEAK

  • Zoro # G415497621


product price: $887.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Teak
Finish
Teak
Pallet
Yes
Assembly Required
Yes
Number of Items Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24100-TEAK
Zoro #
G415497621
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
39"W x 39"D x 30"H

Details

Material
Teak
Finish
Teak
Pallet
Yes
Assembly Required
Yes
Number of Items Included
1
Includes
Dining Table
Cushions Included
No

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The dining table features a sleak teak finish. Crafted for durability, the dining table combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Calixto Outdoor Square Teak Dining Table where style, comfort, and durability converge.


  • Teak
  • Commercial Grade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.