Dynasty Center with Sunbrella Cushion
- Mfr # 22390-KMNP-CUSH/SU-737
- Zoro # G815498211
Key Features
Specifications
Details
- MFR #
- 22390-KMNP-CUSH/SU-737
- Zoro #
- G815498211
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- Kubu Mushroom
- Capacity
- 1
- Material
- Aluminum; Powder-Coated; Weaving
- Color
- Kubu
- Machine-Washable Cushion Cover
- Yes
- Assembly Required
- No
- Custion Fill
- Foam
- Chair Design
- Center
- Removable Cushions
- Yes
- Number of Cushions Included
- 2
- Closure Method
- Zipper
- Cushions Included
- Yes
- Fabric
- Spectrum Graphite
- Number of Items Included
- 1
- Toss Pillows Included
- No
- Pallet
- Yes
- Includes
- Center; Cushions
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 41 in W x 26 in D x 27 in H
Description
The Dynasty Center is a truly remarkable piece of outdoor furniture that effortlessly elevates any outdoor space into a stylish and inviting haven. The design boasts a powder-coated aluminum frame, ensuring both stability and a modern touch. To enhance your relaxation experience, the Dynasty Center comes with a comfortable cushion made from Sunbrella Canvas fabric, known for its durability and fade resistance. The 5453 Sunbrella Canvas cushion is included, but if you prefer something different, there are other available Sunbrella options to choose from, allowing you to customize the center to match your personal style and preferences.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.