Shop SKYLINE DESIGN
Additional $210.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Faber Swivel Daybed with Sunbrella Cushions
- Mfr # 23504-KMNP-CUSH
- Zoro # G015496444
product price:Â
$
4,539.99
/ea
Key Features
Material
Aluminum; Powder-Coated; Weaving
Capacity
2
Pallet
Yes
Finish
Kubu Mushroom
Number of Cushions Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23504-KMNP-CUSH
- Zoro #
- G015496444
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 73.5 in W x 73.5 in D x 79.5 in H
Details
- Material
- Aluminum; Powder-Coated; Weaving
- Capacity
- 2
- Pallet
- Yes
- Finish
- Kubu Mushroom
- Number of Cushions Included
- 1
- Chair Design
- Daybed
- Custion Fill
- Foam
- Fabric
- Canvas Canvas
- Closure Method
- Zipper
- Cushions Included
- Yes
- Assembly Required
- Yes
- Number of Items Included
- 1
- Removable Cushions
- Yes
- Toss Pillows Included
- Yes
- Machine-Washable Cushion Cover
- Yes
- Includes
- Daybed; Cushions
- Attachment Type
- No Direct Attachment
Description
Step into a world of sophistication with the Faber Swivel Daybed, a true masterpiece that transcends ordinary seating. Crafted with a clever Kubu Mushroom design, this daybed exudes allure and elegance like no other. The Faber creates an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.