Faber Swivel Daybed with Sunbrella Cushions

  • Mfr # 23504-KMNP-CUSH/SU-726

  • Zoro # G515496326


product price:  $5,170.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Weaving
Capacity
2
Removable Cushions
Yes
Number of Cushions Included
1
Closure Method
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23504-KMNP-CUSH/SU-726
Zoro #
G515496326
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
73.5"W x 73.5"D x 79.5"H

Details

Material
Aluminum; Powder-Coated; Weaving
Capacity
2
Removable Cushions
Yes
Number of Cushions Included
1
Closure Method
Zipper
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Includes
Daybed; Cushions
Chair Design
Daybed
Toss Pillows Included
Yes
Fabric
Canvas Navy
Finish
Kubu Mushroom
Number of Items Included
1
Assembly Required
Yes
Custion Fill
Foam
Pallet
Yes
Attachment Type
No Direct Attachment

Description

Step into a world of sophistication with the Faber Swivel Daybed, a true masterpiece that transcends ordinary seating. Crafted with a clever Kubu Mushroom design, this daybed exudes allure and elegance like no other. The Faber creates an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.