
Horizon Pergola with Lamp, Hanging Chairs & Teak Table
Mfr # 23559-DGST-CUSH/SU-762
Zoro # G015496666
product price: $10,289.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
Key Features
Removable Cushions
Yes
Capacity
6
Assembly Required
Yes
Closure Method
Zipper
Material
Aluminum; Powder-Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23559-DGST-CUSH/SU-762
Zoro #
G015496666
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
123"W x 73"D x 102"H
Details
Removable Cushions
Yes
Capacity
6
Assembly Required
Yes
Closure Method
Zipper
Material
Aluminum; Powder-Coated
Finish
Teak; Rope
Custion Fill
Foam
Number of Items Included
1
Toss Pillows Included
No
Cushions Included
Yes
Chair Design
Pergola
Pallet
Yes
Fabric
Spectrum Indigo
Number of Cushions Included
6
Includes
Pergola; Cushions
Machine-Washable Cushion Cover
Yes
Attachment Type
No Direct Attachment
Description
The new Horizon Pergola, a captivating outdoor oasis designed to elevate your relaxation and entertainment experiences. Embrace the harmonious blend of contemporary design and natural elements, featuring enchanting hanging chairs, a teak table, and an alluring lamp to set the perfect ambiance.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.