Krabi Armchair with Sunbrella Cushion

  • Mfr # 24101-RNAT-CUSH/SU-756

  • Zoro # G315498681


product price:  $1,107.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Teak; Rope
Capacity
1
Material
Teak; Rope
Custion Fill
Foam
Number of Cushions Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24101-RNAT-CUSH/SU-756
Zoro #
G315498681
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
36"W x 31.5"D x 30"H

Details

Finish
Teak; Rope
Capacity
1
Material
Teak; Rope
Custion Fill
Foam
Number of Cushions Included
1
Removable Cushions
Yes
Number of Items Included
1
Fabric
Canvas Aruba
Chair Design
Armchair
Toss Pillows Included
No
Machine-Washable Cushion Cover
Yes
Closure Method
Zipper
Includes
Armchair; Cushions
Assembly Required
No
Pallet
Yes
Cushions Included
Yes
Attachment Type
No Direct Attachment

Description

Experience the Krabi Armchair: A Modern Masterpiece of Comfort and Style! A true embodiment of modern elegance and comfort. Crafted with a perfect fusion of premium materials, this armchair is designed to elevate your relaxation to a whole new level. Enhancing the allure of the Krabi Armchair are the sumptuous Sunbrella cushions, elegantly upholstered in the enchanting Canvas 5453 fabric. These cushions not only offer unparalleled comfort but are also known for their fade-resistant and weather-resistant qualities, ensuring they retain their beauty season after season.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.