Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krabi Barstool with Sunbrella Cushion

  • Mfr # 24109-RNAT-CUSH/SU-722

  • Zoro # G315497134


product price: $1,438.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Teak; Rope
Finish
Teak; Rope
Includes
Barstool, Cushions
Number of Items Included
1
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24109-RNAT-CUSH/SU-722
Zoro #
G315497134
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
25.5"W x 22"D x 43"H

Details

Material
Teak; Rope
Finish
Teak; Rope
Includes
Barstool, Cushions
Number of Items Included
1
Capacity
1
Number of Cushions Included
2
Fabric
Canvas Taupe
Machine-Washable Cushion Cover
Yes
Cushions Included
Yes
Removable Cushions
Yes
Custion Fill
Foam
Closure Method
Zipper
Chair Design
Barstool
Pallet
Yes
Toss Pillows Included
No
Assembly Required
No
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Barstool features polystrand natural rope and aluminum framing. Crafted for durability, the barstool combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Barstool where style, comfort, and durability converge.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.