Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Krabi Daybed with Sunbrella Cushion

  • Mfr # 24115-RNAT-CUSH

  • Zoro # G715498878


product price: $3,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Teak; Rope
Capacity
2
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Toss Pillows Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24115-RNAT-CUSH
Zoro #
G715498878
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
63"W x 63"D x 30"H

Details

Material
Teak; Rope
Capacity
2
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Toss Pillows Included
Yes
Finish
Teak; Rope
Chair Design
Daybed
Removable Cushions
Yes
Custion Fill
Foam
Number of Cushions Included
8
Cushions Included
Yes
Includes
Daybed; Cushions
Number of Items Included
1
Pallet
Yes
Fabric
Canvas Canvas
Closure Method
Zipper
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Daybed features polystrand natural rope and aluminum framing. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Daybed where style, comfort, and durability converge.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.