Shop SKYLINE DESIGN
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Krabi Daybed with Sunbrella Cushion
- Mfr # 24115-RNAT-CUSH/SU-722
- Zoro # G315498759
product price:Â
$
3,883.99
/ea
Key Features
Material
Teak; Rope
Capacity
2
Overall Size
63 in W x 63 in D x 30 in H
Finish
Teak; Rope
Closure Method
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24115-RNAT-CUSH/SU-722
- Zoro #
- G315498759
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Teak; Rope
- Capacity
- 2
- Finish
- Teak; Rope
- Closure Method
- Zipper
- Number of Cushions Included
- 8
- Cushions Included
- Yes
- Fabric
- Canvas Taupe
- Removable Cushions
- Yes
- Chair Design
- Daybed
- Assembly Required
- No
- Number of Items Included
- 1
- Toss Pillows Included
- Yes
- Includes
- Daybed; Cushions
- Custion Fill
- Foam
- Pallet
- Yes
- Machine-Washable Cushion Cover
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 63 in W x 63 in D x 30 in H
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Daybed features polystrand natural rope and aluminum framing. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Daybed where style, comfort, and durability converge.
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.