Krabi Daybed with Sunbrella Cushion
- Mfr # 24115-RNAT-CUSH/SU-732
- Zoro # G115498775
product price:Â
$
3,883.99
/ea
Key Features
Material
Teak; Rope
Capacity
2
Closure Method
Zipper
Cushions Included
Yes
Number of Cushions Included
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24115-RNAT-CUSH/SU-732
- Zoro #
- G115498775
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- 63 in W x 63 in D x 30 in H
Details
- Material
- Teak; Rope
- Capacity
- 2
- Closure Method
- Zipper
- Cushions Included
- Yes
- Number of Cushions Included
- 8
- Toss Pillows Included
- Yes
- Removable Cushions
- Yes
- Assembly Required
- No
- Number of Items Included
- 1
- Finish
- Teak; Rope
- Pallet
- Yes
- Chair Design
- Daybed
- Machine-Washable Cushion Cover
- Yes
- Custion Fill
- Foam
- Fabric
- Linen Silver
- Includes
- Daybed; Cushions
- Attachment Type
- No Direct Attachment
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Daybed features polystrand natural rope and aluminum framing. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Daybed where style, comfort, and durability converge.
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.