Krabi Daybed with Sunbrella Cushion

  • Mfr # 24115-RNAT-CUSH/SU-726

  • Zoro # G015498691


product price: $3,883.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Teak; Rope
Capacity
2
Toss Pillows Included
Yes
Assembly Required
No
Chair Design
Daybed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24115-RNAT-CUSH/SU-726
Zoro #
G015498691
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
63"W x 63"D x 30"H

Details

Material
Teak; Rope
Capacity
2
Fabric
Canvas Navy
Toss Pillows Included
Yes
Assembly Required
No
Chair Design
Daybed
Finish
Teak; Rope
Machine-Washable Cushion Cover
Yes
Closure Method
Zipper
Number of Items Included
1
Includes
Daybed; Cushions
Custion Fill
Foam
Cushions Included
Yes
Number of Cushions Included
8
Removable Cushions
Yes
Pallet
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Daybed features polystrand natural rope and aluminum framing. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Daybed where style, comfort, and durability converge.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.