Krabi Daybed with Sunbrella Cushion

  • Mfr # 24115-RNAT-CUSH/SU-728

  • Zoro # G115498737


product price:  $3,883.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Teak; Rope
Capacity
2
Toss Pillows Included
Yes
Cushions Included
Yes
Finish
Teak; Rope
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24115-RNAT-CUSH/SU-728
Zoro #
G115498737
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
63"W x 63"D x 30"H

Details

Material
Teak; Rope
Capacity
2
Toss Pillows Included
Yes
Cushions Included
Yes
Finish
Teak; Rope
Removable Cushions
Yes
Custion Fill
Foam
Includes
Daybed; Cushions
Closure Method
Zipper
Fabric
Canvas Black
Pallet
Yes
Assembly Required
No
Machine-Washable Cushion Cover
Yes
Number of Items Included
1
Number of Cushions Included
8
Chair Design
Daybed
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Daybed features polystrand natural rope and aluminum framing. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Daybed where style, comfort, and durability converge.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.