
Krabi Daybed with Sunbrella Cushion
Mfr # 24115-RNAT-CUSH/SU-737
Zoro # G015498646
product price: $3,883.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Teak; Rope
Capacity
2
Finish
Teak; Rope
Machine-Washable Cushion Cover
Yes
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24115-RNAT-CUSH/SU-737
Zoro #
G015498646
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
63"W x 63"D x 30"H
Details
Material
Teak; Rope
Capacity
2
Finish
Teak; Rope
Machine-Washable Cushion Cover
Yes
Assembly Required
No
Includes
Daybed; Cushions
Number of Items Included
1
Custion Fill
Foam
Pallet
Yes
Toss Pillows Included
Yes
Removable Cushions
Yes
Cushions Included
Yes
Chair Design
Daybed
Fabric
Spectrum Graphite
Number of Cushions Included
8
Closure Method
Zipper
Attachment Type
No Direct Attachment
Description
A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Daybed features polystrand natural rope and aluminum framing. Crafted for durability, the daybed combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Daybed where style, comfort, and durability converge.
- Teak
- Commercial Grade
- Sunbrella Fabric
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.