Krabi Dining Armchair with Sunbrella Cushion

  • Mfr # 24107-RNAT-CUSH/SU-728

  • Zoro # G915497312


product price:  $1,017.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Material
Teak; Rope
Includes
Dining Armchair; Cushions
Finish
Teak; Rope
Number of Items Included
1
Cushions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24107-RNAT-CUSH/SU-728
Zoro #
G915497312
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
25.5"W x 22"D x 31.5"H

Details

Material
Teak; Rope
Includes
Dining Armchair; Cushions
Finish
Teak; Rope
Number of Items Included
1
Cushions Included
Yes
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Assembly Required
No
Fabric
Canvas Black
Closure Method
Zipper
Number of Cushions Included
2
Chair Design
Dining Armchair
Removable Cushions
Yes
Capacity
1
Toss Pillows Included
No
Pallet
Yes
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Dining Armchair features polystrand natural rope and aluminum framing. Crafted for durability, the dining armchair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Dining Armchair where style, comfort, and durability converge.


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.