Krabi Hanging Chair with Sunbrella Cushion & Stand

  • Mfr # 24106-RNAT-CUSH/SU-732

  • Zoro # G415496860


product price:  $2,412.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cushions Included
Yes
Pallet
Yes
Assembly Required
No
Number of Cushions Included
4
Machine-Washable Cushion Cover
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24106-RNAT-CUSH/SU-732
Zoro #
G415496860
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
46"W x 30"D x 77"H

Details

Cushions Included
Yes
Pallet
Yes
Assembly Required
No
Number of Cushions Included
4
Machine-Washable Cushion Cover
Yes
Includes
Hanging Chair; Cushions
Finish
Teak; Rope
Removable Cushions
Yes
Fabric
Linen Silver
Toss Pillows Included
Yes
Capacity
1
Closure Method
Zipper
Number of Items Included
1
Chair Design
Hanging Chair
Material
Teak; Rope
Custion Fill
Foam
Attachment Type
No Direct Attachment

Description

A captivating piece that effortlessly transforms any outdoor space into a stylish haven. The Krabi Hanging Chair features polystrand natural rope and aluminum framing. Crafted for durability, the hanging chair combines modern elegance with resistance against the elements. Create a personalized outdoor oasis with the Krabi Outdoor Hanging Chair where style, comfort, and durability converge


  • Teak
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.