Rio Armchair with Sunbrella Cushion

  • Mfr # 23830-SSPR-CUSH/SU-737

  • Zoro # G815497474


product price: $1,470.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Capacity
1
Material
Aluminum; Powder-Coated; Polyrod
Color
Seashell
Finish
Seashell Polyrod; Aluminum
Machine-Washable Cushion Cover
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23830-SSPR-CUSH/SU-737
Zoro #
G815497474
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
35"W x 31"D x 49"H

Details

Capacity
1
Material
Aluminum; Powder-Coated; Polyrod
Color
Seashell
Finish
Seashell Polyrod; Aluminum
Fabric
Spectrum Graphite
Machine-Washable Cushion Cover
Yes
Number of Items Included
1
Toss Pillows Included
No
Cushions Included
Yes
Includes
Armchair; Cushions
Assembly Required
No
Chair Design
Armchair
Removable Cushions
Yes
Number of Cushions Included
2
Closure Method
Zipper
Custion Fill
Foam
Pallet
Yes
Attachment Type
No Direct Attachment

Description

Step into a world of sophistication with the Rio Armchair, a true masterpiece that transcends ordinary seating. Crafted with a clever seashell polyrod design, this armchair exudes allure and elegance like no other. The Rio Armchair's unique polyrod construction cleverly mimics the grace of seashells, creating an alluring and captivating visual appeal. Its intricate design elevates the ambiance of any space, making it a statement piece that transcends the ordinary.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.