Rodona 4-Piece Seating Set with Sunbrella Cushions
- Mfr # 24171-BPR-5PC/SU-730
- Zoro # G615496158
product price:Â
$
4,359.99
/ea
Key Features
Material
Aluminum; Powder-Coated; Rope
Pallet
Yes
Includes
Armchair; Sofa; Coffee Table; Side Table; Cushions
Chair Design
Armchair; Sofa
Overall Size
33 in W x 31 in D x 28 in H; 84 in W x 31 in D x 28 in H; 42 in W x 42 in D x 12 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24171-BPR-5PC/SU-730
- Zoro #
- G615496158
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Aluminum; Powder-Coated; Rope
- Pallet
- Yes
- Includes
- Armchair; Sofa; Coffee Table; Side Table; Cushions
- Chair Design
- Armchair; Sofa
- Finish
- Polystrand Grey; Aluminum
- Number of Cushions Included
- 3
- Toss Pillows Included
- No
- Closure Method
- Zipper
- Fabric
- Canvas Natural
- Custion Fill
- Foam
- Number of Items Included
- 5
- Assembly Required
- No
- Removable Cushions
- Yes
- Machine-Washable Cushion Cover
- Yes
- Capacity
- 3
- Cushions Included
- Yes
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 33 in W x 31 in D x 28 in H; 84 in W x 31 in D x 28 in H; 42 in W x 42 in D x 12 in H
Description
Step into the world of contemporary elegance with the Rodona Seating Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (2) Armchairs; (1) Sofas; (1) Coffee Table;
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.