
Rodona 4-Piece Seating Set with Sunbrella Cushions
Mfr # 24171-BPR-5PC/SU-732
Zoro # G915496766
product price: $4,359.99
/eaKey Features
Material
Aluminum; Powder-Coated; Rope
Assembly Required
No
Number of Cushions Included
3
Overall Size
33"W x 31"D x 28"H; 84"W x 31"D x 28"H; 42"W x 42"D x 12"H
Number of Items Included
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24171-BPR-5PC/SU-732
Zoro #
G915496766
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Size
33"W x 31"D x 28"H; 84"W x 31"D x 28"H; 42"W x 42"D x 12"H
Details
Material
Aluminum; Powder-Coated; Rope
Assembly Required
No
Number of Cushions Included
3
Number of Items Included
5
Chair Design
Armchair; Sofa
Includes
Armchair; Sofa; Coffee Table; Side Table; Cushions
Pallet
Yes
Closure Method
Zipper
Fabric
Linen Silver
Cushions Included
Yes
Finish
Polystrand Grey; Aluminum
Custion Fill
Foam
Capacity
3
Toss Pillows Included
No
Removable Cushions
Yes
Machine-Washable Cushion Cover
Yes
Attachment Type
No Direct Attachment
Description
Step into the world of contemporary elegance with the Rodona Seating Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (2) Armchairs; (1) Sofas; (1) Coffee Table;
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.