Rodona 5-Piece Pub Set with Sunbrella Cushions
- Mfr # 24162-CMA-RO-5PC/SU-732
- Zoro # G915498883
product price:Â
$
3,066.99
/ea
Key Features
Removable Cushions
Yes
Closure Method
Zipper
Toss Pillows Included
No
Custion Fill
Foam
Machine-Washable Cushion Cover
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24162-CMA-RO-5PC/SU-732
- Zoro #
- G915498883
- UPC #
- -
- Country of Origin
- Indonesia
- Removable Cushions
- Yes
- Closure Method
- Zipper
- Toss Pillows Included
- No
- Custion Fill
- Foam
- Machine-Washable Cushion Cover
- Yes
- Assembly Required
- No
- Material
- Aluminum; Powder-Coated; Rope
- Cushions Included
- Yes
- Finish
- Polystrand Grey; Aluminum
- Fabric
- Linen Silver
- Number of Cushions Included
- 4
- Chair Design
- Barstool
- Number of Items Included
- 5
- Capacity
- 4
- Pallet
- Yes
- Includes
- Barstool; Pub Table; Cushions
- Attachment Type
- No Direct Attachment
Dimensions
- Overall Size
- 27 in W x 24 in D x 44 in H; 31.5 in W x 31.5 in D x 42 in H
Description
Step into the world of contemporary elegance with the Rodona Pub Set Set a perfect fusion of sleek aesthetics and modern comfort. This barstool is designed to elevate your seating experience and add a touch of sophistication to your space.
- Powder-coasted Aluminum
- Commercial Grade
- Sunbrella Fabric
- Set Includes: (4) Barstools; (1) Pub Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.