Rodona Armchair with Sunbrella Cushion

  • Mfr # 24171-BPR-CUSH/SU-735

  • Zoro # G015496925


product price:  $913.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum; Powder-Coated; Rope
Capacity
1
Finish
Polystrand Grey; Aluminum
Toss Pillows Included
No
Number of Items Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24171-BPR-CUSH/SU-735
Zoro #
G015496925
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Size
33"W x 31"D x 28"H

Details

Material
Aluminum; Powder-Coated; Rope
Capacity
1
Finish
Polystrand Grey; Aluminum
Toss Pillows Included
No
Number of Items Included
1
Number of Cushions Included
2
Assembly Required
No
Removable Cushions
Yes
Closure Method
Zipper
Cushions Included
Yes
Custion Fill
Foam
Fabric
Canvas Air Blue
Pallet
Yes
Machine-Washable Cushion Cover
Yes
Chair Design
Armchair
Includes
Armchair; Cushions
Attachment Type
No Direct Attachment

Description

Step into the world of contemporary elegance with the Rodona Armchair, a perfect fusion of sleek aesthetics and modern comfort. This armchair is designed to elevate your seating experience and add a touch of sophistication to your space.


  • Powder-coasted Aluminum
  • Commercial Grade
  • Sunbrella Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.