This item is Discontinued.

Skymarks Skymarks SKR1016 Qantaslink Q400 1-100 New Livery Model Airplane SKR1016

Skymarks SKR1016 Qantaslink Q400 1-100 New Livery Model Airplane (Discontinued)

  • Mfr # SKR1016
  • Zoro # G404123302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKR1016
Zoro #
G404123302
UPC #
817346026744
Country of Origin
China

Description

Qantas Link Q400 NextGen (Dash8) VH-QOA Bombardier Skymarks SKR1016 scale 1:100 Skymarks snap fit detailed models Introducing Sky Marks...the newest line of snap-fit pre-decorated plastic models. The models feature solid injection molded plastic construction with crisply printed graphics.

Specifications
  • Wingspan: 11 in.
  • Length: 13 in.
  • Scale: 1:100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.